4 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572747

Cat #: H318004P

UPC: 079458926378

$ 4.39 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

Overview

4 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926378, H318004P, LFUH318004P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse, Electronic
Standards: California Proposition 65