2 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572745

Cat #: H318002P

UPC: 079458926316

$ 4.39 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

Overview

2 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926316, H318002P, LFUH318002P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 2