0.3 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572737

Cat #: H318.300P

UPC: 079458926132

$ 13.61 EA
Company wide:
0 in stock
Documents & Guides
0.3 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

Overview

0.3 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926132, H318.300P, LFUH318.300P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.300
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.300
Type: Fuse, Electronic
Standards: California Proposition 65