Transformer, 50VA, 1P, 240/480V, 120/240V, Encapsulated

Item #: 0572704

Cat #: S20N11S81N

UPC: 786680383007

$ 276.78 EA
Company wide:
0 in stock
Documents & Guides
50 Va Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,240 X 480v, 120/240v, 115 Degree C, Aluminum Windings

Overview

50 Va Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,240 X 480v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680383007, S20N11S81N, CUTS20N11S81N

Specifications

Volt Amps: 50
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 240/480
Volt Amps: 50
Type: Dry Type Transformer
Phase: 1
Primary Voltage: 240/480