0.062 Amp, 250VAC, Axial, Fast-Acting Fuse

Item #: 0572693

Cat #: H318.062P

UPC: 079458925890

$ 20.05 EA
Company wide:
0 in stock
Documents & Guides
0.062 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

Overview

0.062 Amp, 250VAC, 318 Series, Pb-FREE Axial Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925890, H318.062P, LFUH318.062P

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 0.0625
Speed: Fast Acting
Volts AC: 250
Amps: 0.0625
Type: Fuse, Electronic
Standards: California Proposition 65