18" Extentions

Item #: 0572666

Cat #: X18

UPC: 781002220183

$ 40.28 EA
Company wide:
0 in stock
Documents & Guides
18" Ship Auger Extension

Overview

18" Ship Auger Extension

Extensions are used to increase length where additional reach is needed when using a Ship Auger Bit or Speed D Feed Bit. They are manufactued from high grade steel to accommodate 7/16'' diameter shanks and are equipped with a heavy duty double set screw lock.

Also known as: 781002220183, X18, DOTX18

Specifications

Type: Extension
Material: Steel
Type: Extension
Material: Steel