
30A, 120/240V, NEMA L14-30P Inlet Receptacle
Item #: 0572659
Cat #: CSR302
UPC: 851890000355
$ 268.09 EA
Company wide:
6
in stock
Documents & Guides
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Outdoor, NEMA 3R, Maximum Generator Input: 7.55 kW
Overview
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Outdoor, NEMA 3R, Maximum Generator Input: 7.55 kW
Also known as: 851890000355, CSR302, RTCCSR302
Specifications
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Amps: | 30 |
| NEMA Configuration: | L14-30P |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| NEMA Configuration: | L14-30P |