ILSCO CLNB-1-516-4 CU COMP 1AWG 45D

Item #: 0572642

Cat #: CLNB-1-516-4

UPC: 783669661903

$ 47.73 EA
Company wide:
0 in stock
ILS CLNB-1-516-4 CU COMP 1AWG

Overview

ILS CLNB-1-516-4 CU COMP 1AWG
Also known as: 783669661903, CLNB-1-516-4, ILSCLNB15164

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65