4 Amp, 250VAC, Axial, Time Lag (Slo-Blow)

Item #: 0572641

Cat #: H315004P

UPC: 079458927429

$ 3.77 EA
Company wide:
0 in stock
Documents & Guides
4 Amp, 250VAC, 315 Series, Axial Cartridge Glass Fuses, Time Lag (Slo-Blow)

Overview

4 Amp, 250VAC, 315 Series, Axial Cartridge Glass Fuses, Time Lag (Slo-Blow)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458927429, H315004P, LFUH315004P

Specifications

Amps: 4
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 4
Volts AC: 250
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag