Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly

Item #: 0572631

Cat #: RC7CTCGY

UPC: 786564067467

$ 260.61 EA
Company wide:
0 in stock
Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.

Overview

Poke-Thru Device, Flush, Finish Flange and Slide Holder Assembly, Non-Metallic Cover, Color: Gray. Diameter: 7". Depth: 16-1/2". Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (2) Cat 6 TechChoice Discrete Keystone Connectors and Ortronics TracJack Bezels. For use with Carpet or Tile Applications.
Also known as: 786564067467, RC7CTCGY, WMDRC7CTCGY

Specifications

Color: Gray
Depth: 16 1/2 in
Material: Aluminum
Color: Gray
Material: Aluminum
Depth: 16 1/2 in