
$ 274.11 EA
Company wide:
0
in stock
Documents & Guides
Key Insert, Square 7mm, Material/Finish: Stainless Steel Type 316
Overview
Key Insert, Square 7mm, Material/Finish: Stainless Steel Type 316
Lock Inserts can replace the standard slotted quarter-turn latch.
Also known as: 783510617004, LLKSM7SS, HOFLLKSM7SS
Features & Benefits
- Key is included
Specifications
| Material: | Stainless Steel 304 |
| Weight: | 0.100 lb |
| Standards: | Build America Buy America Compliant |
| Finish: | Tumbled |
| Material: | Stainless Steel 304 |
| Standards: | Build America Buy America Compliant |
| Weight: | 0.100 lb |
| Finish: | Tumbled |