0.04 Amp, 250VAC, Axial, Time Lag (Slo-Blow)

Item #: 0572586

Cat #: H315.040P

UPC: 079458926828

$ 9.03 EA
Company wide:
0 in stock
Documents & Guides
0.04 Amp, 250VAC, 315 Series, Pb-FREE Axial Cartridge Glass Fuses, Time Lag (Slo-Blow)

Overview

0.04 Amp, 250VAC, 315 Series, Pb-FREE Axial Cartridge Glass Fuses, Time Lag (Slo-Blow)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926828, H315.040P, LFUH315.040P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 0.040
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.040
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag