Compression Sleeve, Copper

Item #: 0572562

Cat #: CT-750

UPC: 783669126303

$ 83.26 EA
Company wide:
0 in stock
Surecrimp Copper Compression Sleeve, Conductor Size 750, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 750, Tin Plated, UL, CSA
Also known as: 783669126303, CT-750, ILSCT750

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 750
Material: Copper
Allowable Gauge Range: 750
Standards: California Proposition 65