HORN STROBE,HI-LO,MC,WHT

Item #: 0572556

Cat #: EG1-HDVM

UPC: 782640680360

Company wide:
0 in stock
Documents & Guides
Multi-cd temporal horn-strobe, hi/lo dB - 24V, WHITE

Overview

Multi-cd temporal horn-strobe, hi/lo dB - 24V, WHITE
Also known as: 782640680360, EG1-HDVM, EDWEG1HDVM

Specifications

Volts DC: 24
Color: White
Mounting: Wall
Volts DC: 24
Mounting: Wall
Color: White