
Fed-sig 191xl-024g Flashing LED Lig
Item #: 0572548
Cat #: 191XL-024G
UPC: 782979205197
$ 1102.13 EA
Company wide:
0
in stock
Documents & Guides
Flashing LED Hazardous Location Warning Light With Xlt™ - Xlt™ Technology; Available In 24vac/dc, 120vac And 240vac; Five Lamp/lens Colors; Flashing Mode Standard, Configurable To Steady-burn; 60,000 Hour, Vibration Resistantled Lamp; 3/4 Inch Pipe Mount; Dome Guard Included; Type 4x, Ip66 Enclosure, Marine Listed; Ul And Cul Listed
Overview
Flashing LED Hazardous Location Warning Light With Xlt™ - Xlt™ Technology; Available In 24vac/dc, 120vac And 240vac; Five Lamp/lens Colors; Flashing Mode Standard, Configurable To Steady-burn; 60,000 Hour, Vibration Resistantled Lamp; 3/4 Inch Pipe Mount; Dome Guard Included; Type 4x, Ip66 Enclosure, Marine Listed; Ul And Cul Listed
Also known as: 782979205197, 191XL-024G, FED191XL024G
Specifications
| Color: | Green |
| Material: | Aluminum |
| Light Technology: | LED |
| Color: | Green |
| Light Technology: | LED |
| Material: | Aluminum |