0.375 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 0572530

Cat #: H314.375P

UPC: 079458923728

$ 4.70 EA
Company wide:
0 in stock
Documents & Guides
0.375 Amp, 250VAC, 314 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

0.375 Amp, 250VAC, 314 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458923728, H314.375P, LFUH314.375P

Specifications

Amps: 0.375
Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Standards: California Proposition 65
Amps: 0.375
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 250