6" Open Reflector Trim

Item #: 0572527
Cat #: 6O7AZ
UPC: 784231167823
$ 53.39 EA
Company wide:
0 in stock
Documents & Guides
6" Trim Open Reflector, Color: Clear Specular Reflector, For Use With LP6F 1-Lamp TRT Frame-Ins

Overview

6" Trim Open Reflector, Color: Clear Specular Reflector, For Use With LP6F 1-Lamp TRT Frame-Ins
The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line.
Also known as: 784231167823, 6O7AZ, LIT6O7AZ

Specifications

Color: Clear
Type: Trim, Reflector
Diameter: 6 in
Material: Aluminum
Color: Clear
Diameter: 6 in
Type: Trim, Reflector
Material: Aluminum

Customer Reviews

No reviews for this product
(0)