ILSCO CSWD-8-14-34 CU CMP 8 AWG 9/

Item #: 0572522

Cat #: CSWD-8-14-34

UPC: 783669628135

$ 10.66 EA
Company wide:
0 in stock
ILS CSWD-8-14-34 CU CMP 8 AWG

Overview

ILS CSWD-8-14-34 CU CMP 8 AWG
Also known as: 783669628135, CSWD-8-14-34, ILSCSWD81434

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65