1.8 Amp, 250VAC, Glass Fuses, Time Lag (Slo-Blow)

Item #: 0572496

Cat #: H31301.8P

UPC: 079458923247

$ 3.69 EA
Company wide:
0 in stock
Documents & Guides
1.8 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

Overview

1.8 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.

Also known as: 079458923247, H31301.8P, LFUH31301.8P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 2.800
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 2.800
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag