Relay, Ice Cube, 10A, 4PDT, 14-Blade, 220VDC Coil, Test Button

Item #: 0572459

Cat #: 0133660000

UPC: 008190178813

Company wide:
0 in stock
Documents & Guides
Relay, Ice Cube, 10A, 4PDT, 14-Blade, 220VDC Coil, Test ButtonRelay, Ice Cube, D_SERIES DRL, 10 Amp, 4-Pole Double Throw, 14-Blade, 220 Volt DC Coil, Lots of 10

Overview

Relay, Ice Cube, 10A, 4PDT, 14-Blade, 220VDC Coil, Test ButtonRelay, Ice Cube, D_SERIES DRL, 10 Amp, 4-Pole Double Throw, 14-Blade, 220 Volt DC Coil, Lots of 10
Also known as: 008190178813, 0133660000, WDM0133660000

Specifications

Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Amps: 10
Mounting: Socket