0.031 Amp, 250VAC, Glass Fuses, Time Lag (Slo-Blow)

Item #: 0572454

Cat #: H313.031P

UPC: 079458922400

$ 15.39 EA
Company wide:
0 in stock
Documents & Guides
0.031 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

Overview

0.031 Amp, 250VAC, 313 Series, Cartridge Glass Fuses, Time Lag (Slo-Blow)

The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids; 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 3AG fuse design.

Also known as: 079458922400, H313.031P, LFUH313.031P

Specifications

Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 0.0313
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 0.0313
Volts AC: 250
Standards: California Proposition 65