1
more

Grounding Bushing, 2", Threaded, Insulated, Zinc
Item #: 0572448
Cat #: GBL600
UPC: 687855136100
$ 40.95 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 2 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit
Appleton™ and O-Z/Gedney™ offer NEER™ GBL grounding type insulated bushings. They include an aluminum grounding lug and are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure.
Also known as: 687855136100, GBL600, APPGBL600
Specifications
| Material: | Zinc |
| Diameter: | 2 in |
| Insulation: | Insulated |
| Material: | Zinc |
| Insulation: | Insulated |
| Diameter: | 2 in |