Grounding Bushing, 1-1/4", Threaded, Insulated, Zinc

Item #: 0572446

Cat #: GBL400

UPC: 687855134106

$ 27.82 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, 1-1/4 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 1-1/4 Inch, Threaded, Insulated, 1/0 to 14 AWG, Zinc, For Use With Rigid/IMC Conduit

GBL Grounding Insulated Bushings are designed for rigid conduit and IMC applications where reliable bonding and cable protection are essential. Built with a durable zinc construction, these grounding-type insulated bushings help protect conductor insulation from abrasion while providing an effective means of grounding conduit to a box or enclosure. The lug can be positioned as needed for installation flexibility, making GBL bushings a dependable choice for commercial, industrial, and utility electrical systems.

Also known as: 687855134106, GBL400, APPGBL400

Specifications

Diameter: 1 1/4 in
Material: Zinc
Insulation: Insulated
Diameter: 1 1/4 in
Insulation: Insulated
Material: Zinc