Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 0572437

Cat #: PB300D

UPC: 687855143009

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 1 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Threaded plastic bushings are used at the end of threaded conduit, or conduit connector, to provide smooth well rounded bearing surface for wires or cables as required by the National Electrical Code.

Also known as: 687855143009, PB300D, APPPB300D, 1 inch bushing

Specifications

Diameter: 1 in
Color: Gray
Material: Polypropylene
Diameter: 1 in
Material: Polypropylene
Color: Gray