ILSCO CSWD-4-14-34 CU CMP 4 AWG 9/

Item #: 0572430

Cat #: CSWD-4-14-34

UPC: 783669630855

$ 15.69 EA
Company wide:
0 in stock
ILS CSWD-4-14-34 CU CMP 4 AWG

Overview

ILS CSWD-4-14-34 CU CMP 4 AWG
Also known as: 783669630855, CSWD-4-14-34, ILSCSWD41434

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65