7 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 0572403

Cat #: H312007P

UPC: 079458922073

$ 1.64 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

7 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458922073, H312007P, LFUH312007P

Specifications

Speed: Fast Acting
Amps: 7
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 7
Standards: California Proposition 65