0.375 Amp, 250VAC, Glass Fuses, Fast-Acting Fuse

Item #: 0572397

Cat #: H312.375P

UPC: 079458921779

$ 4.36 EA
Company wide:
0 in stock
Documents & Guides
0.375 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

Overview

0.375 Amp, 250VAC, 312 Series, Cartridge Glass Fuses, Fast-Acting Fuse

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458921779, H312.375P, LFUH312.375P

Specifications

Amps: 0.375
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Amps: 0.375
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65