ILSCO CSWD-3-14-34 CU CMP 3 AWG 9/

Item #: 0572378

Cat #: CSWD-3-14-34

UPC: 783669632217

$ 16.27 EA
Company wide:
0 in stock
ILS CSWD-3-14-34 CU CMP 3 AWG

Overview

ILS CSWD-3-14-34 CU CMP 3 AWG
Also known as: 783669632217, CSWD-3-14-34, ILSCSWD31434

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65