ILSCO CSWD-2-38-34 CU CMP 2 AWG 13

Item #: 0572364

Cat #: CSWD-2-38-34

UPC: 783669633818

$ 18.12 EA
Company wide:
0 in stock
ILS CSWD-2-38-34 CU CMP 2 AWG

Overview

ILS CSWD-2-38-34 CU CMP 2 AWG
Also known as: 783669633818, CSWD-2-38-34, ILSCSWD23834

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65