ILSCO CSWD-1-38-1 CU CMP 1 AWG 13/

Item #: 0572350

Cat #: CSWD-1-38-1

UPC: 783669635218

$ 15.27 EA
Company wide:
0 in stock
ILS CSWD-1-38-1 CU CMP 1 AWG

Overview

ILS CSWD-1-38-1 CU CMP 1 AWG
Also known as: 783669635218, CSWD-1-38-1, ILSCSWD1381

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65