ILSCO CSWD-1-14-34 CU CMP 1 AWG 9/

Item #: 0572349

Cat #: CSWD-1-14-34

UPC: 783669634853

$ 17.04 EA
Company wide:
0 in stock
ILS CSWD-1-14-34 CU CMP 1 AWG

Overview

ILS CSWD-1-14-34 CU CMP 1 AWG
Also known as: 783669634853, CSWD-1-14-34, ILSCSWD11434

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65