ILSCO CSWD-1-14-1 CU CMP 1 AWG 9/3

Item #: 0572348

Cat #: CSWD-1-14-1

UPC: 783669634891

$ 17.30 EA
Company wide:
0 in stock
ILS CSWD-1-14-1 CU CMP 1 AWG

Overview

ILS CSWD-1-14-1 CU CMP 1 AWG
Also known as: 783669634891, CSWD-1-14-1, ILSCSWD1141

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65