CU CMP 10 AWG 9/32-3/4 T UL CSA

Item #: 0572343

Cat #: CSWD-10-14-34

UPC: 783669691801

$ 1.77 EA
Company wide:
0 in stock

Overview

ILS CSWD-10-14-34 CU CMP 10 A
Also known as: 783669691801, CSWD-10-14-34, ILSCSWD10-1434

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper