ILSCO CLWS-6-10 CU CMP W/SYT 6 AWG

Item #: 0572304

Cat #: CLWS-6-10

UPC: 783669628913

$ 6.38 EA
Company wide:
0 in stock
ILS CLWS-6-10 CU CMP 6 AWG 7/

Overview

ILS CLWS-6-10 CU CMP 6 AWG 7/
Also known as: 783669628913, CLWS-6-10, ILSCLWS610

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65