ILSCO CLWS-3-516 CU CMP W/SYT 3 AWG

Item #: 0572286

Cat #: CLWS-3-516

UPC: 783669631715

$ 11.82 EA
Company wide:
1 in stock
ILS CLWS-3-516 CU CMP 3 AWG 1

Overview

ILS CLWS-3-516 CU CMP 3 AWG 1
Also known as: 783669631715, CLWS-3-516, ILSCLWS3516

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65