ILSCO CLWS-2-516 CU CMP W/SYT 2 AWG

Item #: 0572278

Cat #: CLWS-2-516

UPC: 783669633030

$ 12.37 EA
Company wide:
0 in stock
ILS CLWS-2-516 CU CMP 2 AWG 1

Overview

ILS CLWS-2-516 CU CMP 2 AWG 1
Also known as: 783669633030, CLWS-2-516, ILSCLWS2516

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65