ILSCO CLWS-1-10 CU CMP W/SYT 1 AWG

Item #: 0572269

Cat #: CLWS-1-10

UPC: 783669634273

$ 14.83 EA
Company wide:
0 in stock
ILS CLWS-1-10 CU CMP 1 AWG 7/

Overview

ILS CLWS-1-10 CU CMP 1 AWG 7/
Also known as: 783669634273, CLWS-1-10, ILSCLWS110

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65