Wireway Drop, Bracket Hanger

Item #: 0572252

Cat #: F88T3RDH

UPC: 783510439392

$ 107.86 EA
Company wide:
0 in stock
Drop and Bracket Hanger For Wireway, Used to Support a Wireway Run, Dimensions: 8" x 8" x 14"

Overview

Drop and Bracket Hanger For Wireway, Used to Support a Wireway Run, Dimensions: 8" x 8" x 14"

Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run.

Also known as: 783510439392, F88T3RDH, HOFF88T3RDH

Features & Benefits

  • Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in