HDDT, 400 A, N3R, 2-pole, 600 V, 250 Vdc

Item #: 0572250

Cat #: DT265URK

UPC: 782113738277

$ 15550.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty double-throw non-fused safety switch, 400 A, NEMA 3R, Painted galvanized steel, Non-fusible, Two-pole, Two-wire, 600 Vac, 250 Vdc

Overview

Eaton Heavy duty double-throw non-fused safety switch, 400 A, NEMA 3R, Painted galvanized steel, Non-fusible, Two-pole, Two-wire, 600 Vac, 250 Vdc

EatonÆs double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 782113738277, DT265URK, CUTDT265URK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R