4" Lensed Showerlight, White/Glass

Item #: 0572249

Cat #: 951PS

UPC: 622697283117

$ 73.29 EA
Company wide:
57 in stock
Documents & Guides
4 Inch Showerlight Trim, Line Voltage: 120V, White Trim with Pebble Finish Glass Lens, For Use With H99 Housing

Overview

4 Inch Showerlight Trim, Line Voltage: 120V, White Trim with Pebble Finish Glass Lens, For Use With H99 Housing

Lensed showerlight trim for 4” H99 incandescent family of recessed housings. Non-conductive, non-corosive polymer trim ring is available in a variety of finishes. Polymer trim and glass lens are non-electrically conductive for “dead-front” code compliance where required. The 951 features a prismatic finish glass lens and full reflector for even light distribution. 951 trim is wet location listed for use as a showerlight. Three “cat’s paw” springs secure trim in housing.

Also known as: 622697283117, 951PS, HAL951PS

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Wet Location