Compression Lug, Copper, 2-Hole

Item #: 0572242

Cat #: CLWD-750-38-1

UPC: 783669649239

$ 107.81 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 750 MCM, 3/8 Inch Bolt Size, Long Barrel, Sight Window

Overview

Compression Lug, Copper, 2-Hole, 750 MCM, 3/8 Inch Bolt Size, Long Barrel, Sight Window
Also known as: 783669649239, CLWD-750-38-1, ILSCLWD750381

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 750
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 750
Mounting: 2-Hole
Stud Size: 3/8 in