Compression Lug, Copper, 2-Hole

Item #: 0572240

Cat #: CLWD-750-12-112

UPC: 783669649512

$ 109.43 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 750kcmil, 1/2 Inch Bolt Size, Long Barrel, Sight Window

Overview

Compression Lug, Copper, 2-Hole, 750kcmil, 1/2 Inch Bolt Size, Long Barrel, Sight Window
Also known as: 783669649512, CLWD-750-12-112, ILSCLWD75012112

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 750