Conduit Body, Type: LR, FM7, Size: 1", Material: PVC Coated Iron

Item #: 0572235

Cat #: PRLR37

UPC: 784011204014

$ 193.92 EA
Company wide:
21 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.04 Dimension B (Inches): 1.92 Dimension C (Inches): 2.79 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5 Nominal Weight (Pounds): 2.1

Overview

Conduit Body, Type: LR, FM7, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.04 Dimension B (Inches): 1.92 Dimension C (Inches): 2.79 Dimension D (Inches): 1.38 Dimension E (Inches): 4.5 Nominal Weight (Pounds): 2.1

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204014, PRLR37, RRYPRLR37

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7