Compression Lug, Copper, 2-Hole

Item #: 0572225

Cat #: CLWD-650-38-1

UPC: 783669647792

$ 82.93 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 650kcmil, 3/8 Inch Bolt Size, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 650kcmil, 3/8 Inch Bolt Size, Long Barrel, Sight Hole
Also known as: 783669647792, CLWD-650-38-1, ILSCLWD650381

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Stud Size: 3/8 in