Compression Lug, Copper, 2-Hole

Item #: 0572221

Cat #: CLWD-6-10-34

UPC: 783669629316

$ 14.78 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 6 AWG, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 6 AWG, Long Barrel, Sight Hole
Also known as: 783669629316, CLWD-6-10-34, ILSCLWD61034

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Mounting: 2-Hole
Allowable Gauge Range: 6