Compression Lug, Copper, 2-Hole

Item #: 0572217

Cat #: CLWD-500-12-114

UPC: 783669646115

$ 63.72 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 500kcmil, 1/2 Inch Bolt Size, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 500kcmil, 1/2 Inch Bolt Size, Long Barrel, Sight Hole
Also known as: 783669646115, CLWD-500-12-114, ILSCLWD50012114

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 500
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 500