CU CMP W/SYT 3 AWG 11/32-1 T UL CSA LONG

Item #: 0572202

Cat #: CLWD-3-516-1

UPC: 783669632392

$ 18.28 EA
Company wide:
0 in stock
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3, 2 Holes, 5/16in Bolt Size, 1in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669632392, CLWD-3-516-1, ILSCLWD35161

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65