ILSCO CLNS-4-10 CU CMP NO SYT 4 AWG

Item #: 0572141

Cat #: CLNS-4-10

UPC: 783669630268

$ 8.62 EA
Company wide:
0 in stock
ILS CLNS-4-10 CU CMP 4 AWG 7/

Overview

ILS CLNS-4-10 CU CMP 4 AWG 7/
Also known as: 783669630268, CLNS-4-10, ILSCLNS410

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65