CU CMP 400 kcmil 11/32 T UL CSA

Item #: 0572140

Cat #: CLNS-400-516

UPC: 783669644029

$ 36.12 EA
Company wide:
0 in stock
ILS CLNS-400-516 CU CMP 400 K

Overview

ILS CLNS-400-516 CU CMP 400 K
Also known as: 783669644029, CLNS-400-516, ILSCLNS400516

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper