ILSCO CLNS-2-10 CU CMP NO SYT 2 AWG

Item #: 0572127

Cat #: CLNS-2-10

UPC: 783669632941

$ 13.90 EA
Company wide:
0 in stock
ILS CLNS-2-10 CU CMP 2 AWG 7/

Overview

ILS CLNS-2-10 CU CMP 2 AWG 7/
Also known as: 783669632941, CLNS-2-10, ILSCLNS210

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65